Precision / Spindle bearing FAG B71907-E-2RSD-T-P4S-UL, Inner diameter: 35 mm | Outer diameter: 55 mm | Width: 10 mm
Spindle bearing
See technical informationReferences
FAG:B71907-E-2RSD-T-P4S-UL
Rubix:158A8814
Manufacturer :0385742250000
EAN:4026677499806

Product details : FAG B71907-E-2RSD-T-P4S-UL SPINDLE BEARING
Spindle bearings B719. -E-2RSD, inclined, in pairs or sets, contact angle α = 25 °, lip seals on both sides, non-contact, close tolerances
Spindle bearing B719..-E-2RSD, adjusted, in pairs or sets, contact angle α = 25°, lip seals on both sides, non-contact, restricted tolerances
Technical specifications
Attributes
| Logistic Weight | 75,67 g |
|---|---|
| Inner diameter | 35 mm |
| Outer diameter | 55 mm |
| Width | 10 mm |
| Sealing | two rubber seals |
| Series | b719..-e-2rsd-t-p4s |
| Cage | plastic |
| Basic static load, radial - C0r | 6500 N |
| Basic dynamic load, radial - Cr | 11500 N |
Show UNSPSC/ECL@SS
£ 114.31 excl. VAT
/ Each
£ 137.17 incl. VAT
- Delivery usually within ( 7 ) days
