Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Precision / Spindle bearing
TIMKEN 2MM9102WICRDUM SPINDLE BALL BEARING
Precision / Spindle bearing Timken 2MM9102WICRDUM, Inner diameter: 15 mm | Outer diameter: 32 mm | Width: 9 mm
Precision / Spindle bearing Timken
References
timken:
2MM9102WICRDUM
rubix:
101A1495
ean:
0087796237384
Technical specifications
Inner diameter
15
mm
Outer diameter
32
mm
Width
9
mm
Product details
Technical specifications
Product details : TIMKEN 2MM9102WICRDUM SPINDLE BALL BEARING
Technical specifications
Attributes
Inner diameter
15
mm
Outer diameter
32
mm
Width
9
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
206.71
excl. VAT
/
Each
£
248.05
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Precision / Spindle bearing Timken 2MM9104WICRDUM, Inner diameter: 20 mm | Outer diameter: 42 mm | Width: 12 mm
Precision / Spindle bearing SKF 7210 ACDGA/P4A, Inner diameter: 50 mm | Outer diameter: 90 mm | Width: 20 mm
Precision / Spindle bearing FAG HCS7010-C-T-P4S-UL, Inner diameter: 50 mm | Outer diameter: 80 mm | Width: 16 mm
Precision / Spindle bearing NSK 7012CTRSULP3, Inner diameter: 60 mm | Outer diameter: 95 mm | Width: 18 mm
Precision / Spindle bearing SKF 7006 ACDGA/P4A, Inner diameter: 30 mm | Outer diameter: 55 mm | Width: 13 mm
Precision / Spindle bearing Timken 3MM9310WICRDUL, Inner diameter: 50 mm | Outer diameter: 72 mm | Width: 12 mm
Precision / Spindle bearing FAG B7019-E-T-P4S-K5-UL, Inner diameter: 95 mm | Outer diameter: 145 mm | Width: 48 mm
Precision / Spindle bearing FAG B7012-C-T-P4S-UM, Inner diameter: 60 mm | Outer diameter: 95 mm | Width: 18 mm
Precision / Spindle bearing FAG B7010-E-2RSD-T-P4S-UM, Inner diameter: 50 mm | Outer diameter: 80 mm | Width: 16 mm
Precision / Spindle bearing FAG B7008-C-T-P4S-UL, Inner diameter: 40 mm | Outer diameter: 68 mm | Width: 15 mm
Precision / Spindle bearing Timken 3MM9100WICRDUL, Inner diameter: 10 mm | Outer diameter: 26 mm | Width: 8 mm
Precision / Spindle bearing FAG B7032-C-T-P4S-UM, Inner diameter: 160 mm | Outer diameter: 240 mm | Width: 38 mm
Precision / Spindle bearing FAG B71914-C-T-P4S-UM, Inner diameter: 70 mm | Outer diameter: 100 mm | Width: 16 mm
Precision / Spindle bearing NSK 7028CTRDULP3, Inner diameter: 140 mm | Outer diameter: 210 mm | Width: 33 mm
Precision / Spindle bearing FAG B71910-E-T-P4S-DUL, Inner diameter: 50 mm | Outer diameter: 72 mm | Width: 12 mm