Precision / Spindle bearing SKF 7006 ACDGA/P4A, Inner diameter: 30 mm | Outer diameter: 55 mm | Width: 13 mm


Super-precision Angular Contact Ball Bearing

References
skf:7006 ACDGA/P4A
rubix:229A3513
manufacturer :44387
ean:7316570875195
brand logo
brand logo
Technical specifications
Inner diameter30 mm
Outer diameter55 mm
Width13 mm
See all Specifications

Product details : SKF 7006 ACDGA/P4A SUPER PRECISION BEARING


Angular contact ball bearings have inner and outer ring raceways that are displaced relative to each other in the direction of the bearing axis. This means that these bearings are designed to accommodate combined loads, i.e. simultaneously acting radial and axial loads.The axial load carrying capacity of angular contact ball bearings increases as the contact angle increases. The contact angle is defined as the angle between the line joining the points of contact of the ball and the raceways in the radial plane, along which the combined load is transmitted from one raceway to another, and a line perpendicular to the bearing axis.

Strengths

- 15° or 25° contact angle
- Very high running accuracy
- Very high load carrying capacity
- Relatively high speed and stiffness
- Universally matchable

Technical specifications


Attributes
Logistics dimensions (L x W x H)13x55x55 mm
Logistic Weight110 g
Inner diameter30 mm
Outer diameter55 mm
Width13 mm
Series7006
Materialbearing steel
Basic static load, radial - C0r7650 N
Basic dynamic load, radial - Cr13800 N
Sealingopen
Show UNSPSC/ECL@SS
£ 115.96 excl. VAT
/ Each
£ 139.15 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories