Precision / Spindle bearing Timken 2MM9104WICRDUM, Inner diameter: 20 mm | Outer diameter: 42 mm | Width: 12 mm
Spindle Angular Contact Ball Bearing
See technical informationSee documentsReferences
Timken:2MM9104WICRDUM
Rubix:101A1587
EAN:0087796071919

Documents
Product details : TIMKEN 2MM9104WICRDUM SPINDLE BALL BEARING
Timken® angular contact ball bearings are designed for combination radial and axial loading. Single-row bearings have high thrust capacity in one direction. Some single-row bearings are specifically designed for duplex mounting in sets for maximum performance.
Technical specifications
Attributes
| Inner diameter | 20 mm |
|---|---|
| Outer diameter | 42 mm |
| Width | 12 mm |
| Sealing | open |
| Series | 9100 |
| Material | steel |
| Cage | phenolic resin |
| Weight | 0.134 kg |
| Precision | p4s (super precision: iso class 4 dimensional / iso class 2 running) |
| Basic static load, radial - C0r | 6010 N |
| Basic dynamic load, radial - Cr | 11600 N |
Show UNSPSC/ECL@SS
£ 237.12 excl. VAT
/ Each
£ 284.54 incl. VAT
- Delivery usually within ( 7 ) days
