Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Precision / Spindle bearing
TIMKEN 2MM9105WICRSUL SPINDLE BALL BEARING
Precision / Spindle bearing Timken 2MM9105WICRSUL, Inner diameter: 25 mm | Outer diameter: 47 mm | Width: 12 mm
Precision / Spindle bearing Timken
References
timken:
2MM9105WICRSUL
rubix:
397A3672
ean:
0087796253957
Technical specifications
Inner diameter
25
mm
Outer diameter
47
mm
Width
12
mm
Product details
Technical specifications
Product details : TIMKEN 2MM9105WICRSUL SPINDLE BALL BEARING
Technical specifications
Attributes
Inner diameter
25
mm
Outer diameter
47
mm
Width
12
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
104.83
excl. VAT
/
Each
£
125.80
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Precision / Spindle bearing SNR 71913.HV.DBJ74, Inner diameter: 65 mm | Outer diameter: 90 mm | Width: 13 mm
Precision / Spindle bearing SNR MLCH7010HVDUJ74S, Inner diameter: 50 mm | Outer diameter: 80 mm | Width: 16 mm
Precision / Spindle bearing SNR 7005CVUJ74, Inner diameter: 25 mm | Outer diameter: 47 mm | Width: 12 mm
Precision / Spindle bearing FAG B7005-E-T-P4S-DUL, Inner diameter: 25 mm | Outer diameter: 47 mm | Width: 12 mm
Precision / Spindle bearing NSK 7006A5TRV1VSULP3, Inner diameter: 30 mm | Outer diameter: 55 mm | Width: 13 mm
Precision / Spindle bearing NSK 20TAC47CSUHPN7C, Inner diameter: 20 mm | Outer diameter: 47 mm | Width: 15 mm
Precision / Spindle bearing SKF 7005 CE/HCP4ADGA, Inner diameter: 25 mm | Outer diameter: 47 mm | Width: 24 mm
Precision / Spindle bearing NSK 7014A5TRDULP3, Inner diameter: 70 mm | Outer diameter: 110 mm | Width: 20 mm
Precision / Spindle bearing SNR 7014.HV.DU.J74, Inner diameter: 55 mm | Outer diameter: 90 mm | Width: 40 mm
Precision / Spindle bearing FAG B7020-E-T-P4S-UL, Inner diameter: 100 mm | Outer diameter: 150 mm | Width: 24 mm
Precision / Spindle bearing SKF 7014 CDGA/P4A, Inner diameter: 70 mm | Outer diameter: 110 mm | Width: 20 mm
Precision / Spindle bearing SKF 7011 CDGA/P4A, Inner diameter: 55 mm | Outer diameter: 90 mm | Width: 18 mm
Precision / Spindle bearing SKF 71910 CDGA/P4A, Inner diameter: 50 mm | Outer diameter: 72 mm | Width: 12 mm
Precision / Spindle bearing SNR 10RCH71922HVDTJ04
Precision / Spindle bearing SNR CH 71909CVDUJ74, Inner diameter: 45 mm | Outer diameter: 68 mm | Width: 12 mm