Precision / Spindle bearing SNR 7005C.V.U.J74, Inner diameter: 25 mm | Outer diameter: 47 mm | Width: 12 mm
SNR high-precision axial tapered ball bearing
See technical informationSee documentsReferences
SNR:7005C.V.U.J74
Rubix:394A4465
EAN:3413520216962



Documents
Product details : SNR 7005CVUJ74 PRECISION BALL BEARINGS
High-precision axial tapered ball bearing, phenolic resin cage, outer race guided
Precision angular contact ball bearing, single-row, cage of hard tissue, outer race guided, accuracy P4S, light preload, single universal bearing, contact angle 15°
Technical specifications
Attributes
| Logistic Weight | 80 g |
|---|---|
| Inner diameter | 25 mm |
| Outer diameter | 47 mm |
| Width | 12 mm |
| Sealing | open |
| Series | mto7000 |
| Material | steel |
| Cage | phenolic resin |
| Precision | p4s (super precision: iso class 4 dimensional / iso class 2 running) |
| Basic static load, radial - C0r | 8600 N |
| Basic dynamic load, radial - Cr | 12800 N |
Show UNSPSC/ECL@SS
£ 99.55 excl. VAT
/ Each
£ 119.46 incl. VAT
- Delivery usually within ( 3 ) days
