NSK Ballscrew Support Beairngs: ..TAC.. Series
Inner diameter | 20 mm |
---|---|
Outer diameter | 47 mm |
Width | 15 mm |
High Quality Steel - Ultra clean steel to extend bearing life by up to 80%
Advanced Grease Technology - NSK lubricants that can extend grease life and performance
High Grade Balls - Quiet and smooth operation even at high speed
Super Finished Raceways - Specially honed to minimise noise and improve lubricant distribution and life
Contact Angle - Mainly 60 degree angle
BSBD series is available for both housing mounting (BSN type) and face mounting (BSF type) with through holes for easy mounting.
Patented Seals - Provide resistance to contamination in the toughest environments
Cages - Available in a range of Polyamide and brass cage assemblies
Inner diameter | 20 mm |
---|---|
Outer diameter | 47 mm |
Width | 15 mm |
Series | 20TAC47C.. |
Material | Bearing Steel |
Cage | Polyamide |
Precision | PN7 |
Sealing | Open |
Usually arrives within 14 working days