Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Precision / Spindle bearing
TIMKEN 2MM9316WICRSUL SPINDLE BALL BEARING
Precision / Spindle bearing Timken 2MM9316WICRSUL, Inner diameter: 80 mm | Outer diameter: 110 mm | Width: 16 mm
Precision / Spindle bearing Timken
References
timken:
2MM9316WICRSUL
rubix:
397A3783
ean:
0087796017214
Technical specifications
Inner diameter
80
mm
Outer diameter
110
mm
Width
16
mm
Product details
Technical specifications
Product details : TIMKEN 2MM9316WICRSUL SPINDLE BALL BEARING
Technical specifications
Attributes
Inner diameter
80
mm
Outer diameter
110
mm
Width
16
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
304.83
excl. VAT
/
Each
£
365.80
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Precision / Spindle bearing FAG HC71913-E-T-P4S-UL, Inner diameter: 65 mm | Outer diameter: 90 mm | Width: 13 mm
Precision / Spindle bearing Timken 2MM9105WICRSUL, Inner diameter: 25 mm | Outer diameter: 47 mm | Width: 12 mm
Precision / Spindle bearing SNR 7210.H.G1DUJ74, Inner diameter: 50 mm | Outer diameter: 90 mm | Width: 20 mm
Precision / Spindle bearing NSK 7006CTRDULP3, Inner diameter: 30 mm | Outer diameter: 55 mm | Width: 13 mm
Precision / Spindle bearing SNR MLE7000CVDUJ74S, Inner diameter: 10 mm | Outer diameter: 26 mm | Width: 8 mm
Precision / Spindle bearing SNR 10RCH71918HVUJ74
Precision / Spindle bearing SNR 7012.CV.DB.J74, Inner diameter: 60 mm | Outer diameter: 95 mm | Width: 36 mm
Precision / Spindle bearing SKF 71936 ACDGA/P4A, Inner diameter: 180 mm | Outer diameter: 250 mm | Width: 33 mm
Precision / Spindle bearing SKF 7034 CDGA/P4A, Inner diameter: 170 mm | Outer diameter: 260 mm | Width: 42 mm
Precision / Spindle bearing SKF 7015 CE/P4ADGA, Inner diameter: 75 mm | Outer diameter: 115 mm | Width: 20 mm
Precision / Spindle bearing SNR 7206.HG1Q16J94, Inner diameter: 30 mm | Outer diameter: 62 mm | Width: 16 mm
Precision / Spindle bearing SKF 71918 CDGA/P4A, Inner diameter: 90 mm | Outer diameter: 125 mm | Width: 18 mm
Precision / Spindle bearing SNR MLECH7010HVDUJ74S, Inner diameter: 50 mm | Outer diameter: 80 mm | Width: 16 mm
Precision / Spindle bearing SNR MLECH71902HVDUJ74S, Inner diameter: 15 mm | Outer diameter: 28 mm | Width: 7 mm
Precision / Spindle bearing SNR ML7010HVDUJ74S, Inner diameter: 50 mm | Outer diameter: 80 mm | Width: 16 mm