Super-precision Angular Contact Ball Bearing
Inner diameter | 180 mm |
---|---|
Outer diameter | 250 mm |
Width | 33 mm |
Logistics dimensions (L x W x H) | 33x250x250 mm |
---|---|
Logistic Weight | 4130 g |
Inner diameter | 180 mm |
Outer diameter | 250 mm |
Width | 33 mm |
Series | 71936 |
Material | bearing steel |
Basic static load, radial - C0r | 200000 N |
Basic dynamic load, radial - Cr | 159000 N |
Sealing | open |
Usually arrives within 14 working days