Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Precision / Spindle bearing
TIMKEN 3MM205WICRSUL SPINDLE BALL BEARING
Precision / Spindle bearing Timken 3MM205WICRSUL, Inner diameter: 25 mm | Outer diameter: 52 mm | Width: 15 mm
Precision / Spindle bearing Timken
References
timken:
3MM205WICRSUL
rubix:
397A3854
ean:
0087796022829
Technical specifications
Inner diameter
25
mm
Outer diameter
52
mm
Width
15
mm
Product details
Technical specifications
Product details : TIMKEN 3MM205WICRSUL SPINDLE BALL BEARING
Technical specifications
Attributes
Inner diameter
25
mm
Outer diameter
52
mm
Width
15
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
116.75
excl. VAT
/
Each
£
140.10
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Precision / Spindle bearing NTN 7010 UADG/GNP42U3G, Inner diameter: 50 mm | Outer diameter: 80 mm | Width: 16 mm
Precision / Spindle bearing SNR MLCH7012HVUJ84S
Precision / Spindle bearing SNR MLE7010CVDBJ94S, Inner diameter: 50 mm | Outer diameter: 80 mm | Width: 16 mm
Precision / Spindle bearing FAG B7009-E-2RSD-T-P4S-UM, Inner diameter: 45 mm | Outer diameter: 75 mm | Width: 16 mm
Precision / Spindle bearing SNR MLECH7004CVDUJ74S, Inner diameter: 20 mm | Outer diameter: 42 mm | Width: 12 mm
Precision / Spindle bearing SNR ML7006HVUJ74S, Inner diameter: 30 mm | Outer diameter: 55 mm | Width: 13 mm
Precision / Spindle bearing FAG B7008-C-T-P4S-UL, Inner diameter: 40 mm | Outer diameter: 68 mm | Width: 15 mm
Precision / Spindle bearing SNR MLE71901HVUJ74S, Inner diameter: 12 mm | Outer diameter: 24 mm | Width: 6 mm
Precision / Spindle bearing SNR ML71901HVDUJ74S, Inner diameter: 12 mm | Outer diameter: 24 mm | Width: 6 mm
Precision / Spindle bearing SKF 7017 ACDGA/P4A, Inner diameter: 85 mm | Outer diameter: 130 mm | Width: 22 mm
Precision / Spindle bearing SNR 71906CVUJ74, Inner diameter: 30 mm | Outer diameter: 47 mm | Width: 9 mm
Precision / Spindle bearing SKF 71904 ACDGA/P4A, Inner diameter: 20 mm | Outer diameter: 37 mm | Width: 9 mm
Precision / Spindle bearing NSK 7308BEAT85, Inner diameter: 40 mm | Outer diameter: 90 mm | Width: 23 mm
Precision / Spindle bearing SNR MLECH71904CVDUJ74S, Inner diameter: 20 mm | Outer diameter: 37 mm | Width: 9 mm
Precision / Spindle bearing SNR ML7013HVUJ84S, Inner diameter: 65 mm | Outer diameter: 100 mm | Width: 18 mm