SNR - Precision ball bearings - MLE71901HVUJ74S
Inner diameter | 12 mm |
---|---|
Outer diameter | 24 mm |
Width | 6 mm |
Logistics dimensions (L x W x H) | 24x24x6 mm |
---|---|
Logistic Weight | 16 g |
Inner diameter | 12 mm |
Outer diameter | 24 mm |
Width | 6 mm |
Series | mto71900 |
Cage | phenolic resin |
Basic static load, radial - C0r | 620 N |
Basic dynamic load, radial - Cr | 1410 N |
Sealing | two rubber seals |
Usually arrives within 14 working days