Precision / Spindle bearing NTN 7010 UADG/GNP42U3G, Inner diameter: 50 mm | Outer diameter: 80 mm | Width: 16 mm


Roller Bearing

References
ntn:7010 UADG/GNP42U3G
rubix:394A4634
ean:4547359873955
brand logo
brand logo
Technical specifications
Inner diameter50 mm
Outer diameter80 mm
Width16 mm
See all Specifications

Product details : NTN 7010UADG/GNP42 PRECISION BALL BEARINGS


Born out of the association of two concepts - “ULTIMATE” and “STAGE” -, the ULTAGE label signifies our standardised range of spindle bearings offering you optimized performance as standard for your machine tool

Strengths

•High speed combined with high rigidity
High axial load capacity
High accuracy

Technical specifications


Attributes
Inner diameter50 mm
Outer diameter80 mm
Width16 mm
Series7000
Precisionp4
Show UNSPSC/ECL@SS
£ 126.30 excl. VAT
/ Each
£ 151.56 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories