Precision / Spindle bearing Timken 3MM216WICRSUL, Inner diameter: 80 mm | Outer diameter: 140 mm | Width: 26 mm
Spindle bearings
See technical informationReferences
Timken:3MM216WICRSUL
Rubix:397A3889
EAN:0087796023093

Product details : TIMKEN 3MM216WICRSUL SPINDLE BALL BEARING
Spindle bearings Fafnir
Spindle bearings Fafnir
Technical specifications
Attributes
| Inner diameter | 80 mm |
|---|---|
| Outer diameter | 140 mm |
| Width | 26 mm |
| Sealing | open |
| Series | fafnir® spindle angular contact ball bearings (9300wi, 9100wi, 200wi, 300wi) |
| Material | steel |
| Cage | phenolic resin |
| Weight | 1.45 kg |
| Precision | iso p4s (abec 7/9) |
| Basic static load, radial - C0r | 73800 N |
| Basic dynamic load, radial - Cr | 98000 N |
Show UNSPSC/ECL@SS
£ 436.04 excl. VAT
/ Each
£ 523.25 incl. VAT
- Usually arrives within 14 working days
