Precision / Spindle bearing SNR 7013HVUJ74, Inner diameter: 65 mm | Outer diameter: 100 mm | Width: 18 mm
SNR - Precision ball bearings - 7013HVUJ74
See technical informationSee documentsReferences
SNR:7013HVUJ74
Rubix:394A4715
EAN:3413520250362



Documents
Product details : SNR 7013HVUJ74 PRECISION BALL BEARINGS
High precision angular contact ball bearing, laminated resin cage centred on outer ring
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 100x100x18 mm |
|---|---|
| Logistic Weight | 456 g |
| Inner diameter | 65 mm |
| Outer diameter | 100 mm |
| Width | 18 mm |
| Sealing | open |
| Series | mto7000 |
| Cage | phenolic resin |
| Precision | p4s (super precision: iso class 4 dimensional / iso class 2 running) |
| Basic static load, radial - C0r | 30800 N |
| Basic dynamic load, radial - Cr | 31600 N |
Show UNSPSC/ECL@SS
£ 227.83 excl. VAT
/ Each
£ 273.40 incl. VAT
- Usually arrives within 14 working days
