Precision / Spindle bearing SKF S71901 ACDGA/P4A, Inner diameter: 12 mm | Outer diameter: 24 mm | Width: 6 mm
Super-precision Angular Contact Ball Bearing
See technical informationReferences
SKF:S71901 ACDGA/P4A
Rubix:420A3523
EAN:7316576712517

Product details : SKF S71901 ACDGA/P4A SUPER-PRECISION ANGULAR CONTACT BALL BEARING
These super-precision, high-capacity, single row angular contact ball bearings, with non-contact seals on both sides, accommodate radial and axial loads acting simultaneously, where the axial load acts in one direction only. They are designed to accommodate heavy loads at relatively high speeds under low to moderate operating temperatures. Being universally matchable, they can be used together in arrangements to provide effective load sharing, without the use of shims or similar devices.
Technical specifications
Attributes
| Inner diameter | 12 mm |
|---|---|
| Outer diameter | 24 mm |
| Width | 6 mm |
| Sealing | two rubber seals |
| Series | 719 |
| Material | bearing steel |
| Cage | plastic |
| Weight | 0.01 kg |
| Precision | p4a |
| Basic static load, radial - C0r | 1180 N |
| Basic dynamic load, radial - Cr | 2550 N |
Show UNSPSC/ECL@SS
£ 205.29 excl. VAT
/ Each
£ 246.35 incl. VAT
- Usually arrives within 14 working days
