Precision / Spindle bearing SNR ML7003HVDUJ84S, Inner diameter: 17 mm | Outer diameter: 35 mm | Width: 10 mm


Precision / Spindle bearing SNR

References
snr:ML7003HVDUJ84S
rubix:394A5705
ean:3413520579975
brand logo
brand logo
Technical specifications
Inner diameter17 mm
Outer diameter35 mm
Width10 mm
See all Specifications

Product details : SNR ML7003HVDUJ84S PRECISION BALL BEARINGS


Technical specifications


Attributes
Logistics dimensions (L x W x H)35x35x20 mm
Logistic Weight80 g
Inner diameter17 mm
Outer diameter35 mm
Width10 mm
Seriesmtoml7000
Cagebrass
Sealingopen
Show UNSPSC/ECL@SS
£ 218.13 excl. VAT
/ Each
£ 261.76 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories