Precision / Spindle bearing SNR ML7005CVUJ74S, Inner diameter: 25 mm | Outer diameter: 47 mm | Width: 12 mm
SNR - Precision ball bearings - ML7005CVUJ74S
See technical informationSee documentsReferences
SNR:ML7005CVUJ74S
Rubix:394A5720
EAN:3413520548964



Documents
Product details : SNR ML7005CVUJ74S PRECISION BALL BEARINGS
High precision angular contact ball bearing, laminated resin cage centred on outer ring
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 47x47x12 mm |
|---|---|
| Logistic Weight | 82 g |
| Inner diameter | 25 mm |
| Outer diameter | 47 mm |
| Width | 12 mm |
| Sealing | open |
| Series | mto7000 |
| Cage | phenolic resin |
| Basic static load, radial - C0r | 3900 N |
| Basic dynamic load, radial - Cr | 7400 N |
Show UNSPSC/ECL@SS
£ 109.49 excl. VAT
/ Each
£ 131.39 incl. VAT
- Usually arrives within 14 working days
