Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Precision / Spindle bearing
TIMKEN 3MM9102WICRDUM SPINDLE BALL BEARING
Precision / Spindle bearing Timken 3MM9102WICRDUM, Inner diameter: 15 mm | Outer diameter: 32 mm | Width: 9 mm
Precision / Spindle bearing Timken
References
timken:
3MM9102WICRDUM
rubix:
101A2661
ean:
0087796237698
Technical specifications
Inner diameter
15
mm
Outer diameter
32
mm
Width
9
mm
Product details
Technical specifications
Product details : TIMKEN 3MM9102WICRDUM SPINDLE BALL BEARING
Technical specifications
Attributes
Inner diameter
15
mm
Outer diameter
32
mm
Width
9
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
206.71
excl. VAT
/
Each
£
248.05
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Precision / Spindle bearing NTN 7917 UCG/GNP42U3G, Inner diameter: 85 mm | Outer diameter: 120 mm | Width: 18 mm
Precision / Spindle bearing FAG B71907-C-2RSD-T-P4S-K5-UL, Inner diameter: 35 mm | Outer diameter: 55 mm | Width: 10 mm
Precision / Spindle bearing FAG B7022-E-T-P4S-UM, Inner diameter: 110 mm | Outer diameter: 170 mm | Width: 28 mm
Precision / Spindle bearing Timken 2MM9307WICRDUL, Inner diameter: 35 mm | Outer diameter: 55 mm | Width: 10 mm
Precision / Spindle bearing FAG B7000-E-2RSD-T-P4S-DUL, Inner diameter: 10 mm | Outer diameter: 26 mm | Width: 8 mm
Precision / Spindle bearing FAG B7018-C-T-P4S-K5-UL, Inner diameter: 90 mm | Outer diameter: 140 mm | Width: 24 mm
Precision / Spindle bearing NSK 7312BEAT85, Inner diameter: 60 mm | Outer diameter: 130 mm | Width: 31 mm
Precision / Spindle bearing NSK 7022CTRSULP3, Inner diameter: 110 mm | Outer diameter: 170 mm | Width: 28 mm
Precision / Spindle bearing NSK 7916CTRDUMP3, Inner diameter: 80 mm | Outer diameter: 110 mm | Width: 16 mm
Precision / Spindle bearing NSK 7907CTRDULP3, Inner diameter: 35 mm | Outer diameter: 55 mm | Width: 10 mm
Precision / Spindle bearing NSK 6012TCG12P4, Inner diameter: 60 mm | Outer diameter: 95 mm | Width: 18 mm
Precision / Spindle bearing SKF 7016 ACDGA/P4A, Inner diameter: 80 mm | Outer diameter: 125 mm | Width: 44 mm
Precision / Spindle bearing FAG B71936-E-T-P4S-UL, Inner diameter: 180 mm | Outer diameter: 250 mm | Width: 33 mm
Precision / Spindle bearing SKF 7204 CDGA/P4A, Inner diameter: 20 mm | Outer diameter: 47 mm | Width: 14 mm
Precision / Spindle bearing NSK 7215CTRDULP3, Inner diameter: 75 mm | Outer diameter: 130 mm | Width: 25 mm