Super-precision Angular Contact Ball Bearing
Inner diameter | 20 mm |
---|---|
Outer diameter | 47 mm |
Width | 14 mm |
Logistics dimensions (L x W x H) | 14x47x47 mm |
---|---|
Logistic Weight | 103 g |
Inner diameter | 20 mm |
Outer diameter | 47 mm |
Width | 14 mm |
Series | 7204 |
Material | bearing steel |
Basic static load, radial - C0r | 5850 N |
Basic dynamic load, radial - Cr | 11900 N |
Sealing | open |
Usually arrives within 14 working days