Precision / Spindle bearing Timken 3MM9105WICRSUL, Inner diameter: 25 mm | Outer diameter: 47 mm | Width: 12 mm
Spindle bearings
See technical informationReferences
Timken:3MM9105WICRSUL
Rubix:397A3945
EAN:0087796023215

Product details : TIMKEN 3MM9105WICRSUL SPINDLE BALL BEARING
Fafnir spindle bearings
Fafnir spindle bearings
Technical specifications
Attributes
| Inner diameter | 25 mm |
|---|---|
| Outer diameter | 47 mm |
| Width | 12 mm |
| Sealing | open |
| Series | 9105wi |
| Material | steel |
| Cage | phenolic resin |
| Weight | 0.077 kg |
| Precision | iso p4s (abec 7/9) |
| Basic static load, radial - C0r | 7100 N |
| Basic dynamic load, radial - Cr | 12300 N |
Show UNSPSC/ECL@SS
£ 111.97 excl. VAT
/ Each
£ 134.36 incl. VAT
- Usually arrives within 14 working days
