Angular contact ball bearing SKF
Inner diameter | 25 mm |
---|---|
Outer diameter | 47 mm |
Width | 12 mm |
Logistic Weight | 75 g |
---|---|
Inner diameter | 25 mm |
Outer diameter | 47 mm |
Width | 12 mm |
Series | S7005 |
Material | Bearing steel |
Precision | P4 |
Basic static load, radial - C0r | 4150 N |
Basic dynamic load, radial - Cr | 8320 N |
Sealing | Open |
Usually arrives within 14 working days