Angular contact ball bearing
Inner diameter | 60 mm |
---|---|
Outer diameter | 95 mm |
Width | 18 mm |
Logistic Weight | 412 g |
---|---|
Inner diameter | 60 mm |
Outer diameter | 95 mm |
Width | 18 mm |
Series | hc70..-c-t-p4s |
Material | steel |
Cage | plastic |
Basic static load, radial - C0r | 14000 N |
Basic dynamic load, radial - Cr | 13400 N |
Sealing | open |
In stock: Next day delivery