Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Precision / Spindle bearing
TIMKEN 3MM9106WICRDUL SPINDLE BALL BEARING
Precision / Spindle bearing Timken 3MM9106WICRDUL, Inner diameter: 30 mm | Outer diameter: 55 mm | Width: 13 mm
Precision / Spindle bearing Timken
References
timken:
3MM9106WICRDUL
rubix:
101A1601
ean:
0087796072176
Technical specifications
Inner diameter
30
mm
Outer diameter
55
mm
Width
13
mm
Product details
Technical specifications
Product details : TIMKEN 3MM9106WICRDUL SPINDLE BALL BEARING
Technical specifications
Attributes
Inner diameter
30
mm
Outer diameter
55
mm
Width
13
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
229.74
excl. VAT
/
Each
£
275.69
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Precision / Spindle bearing FAG B7224-C-T-P4S-DUL, Inner diameter: 120 mm | Outer diameter: 215 mm | Width: 40 mm
Precision / Spindle bearing FAG B7002-E-2RSD-T-P4S-UL, Inner diameter: 15 mm | Outer diameter: 32 mm | Width: 9 mm
Precision / Spindle bearing NSK 7209BEAT85, Inner diameter: 45 mm | Outer diameter: 85 mm | Width: 19 mm
Precision / Spindle bearing RHP 7312ETDULP4, Inner diameter: 60 mm | Outer diameter: 130 mm | Width: 31 mm
Precision / Spindle bearing SNR MLE71914HVUJ84S, Inner diameter: 70 mm | Outer diameter: 100 mm | Width: 16 mm
Precision / Spindle bearing FAG B71924-C-T-P4S-UL, Inner diameter: 120 mm | Outer diameter: 165 mm | Width: 22 mm
Precision / Spindle bearing SNR 7015.HV.DU.J84, Inner diameter: 75 mm | Outer diameter: 115 mm | Width: 20 mm
Precision / Spindle bearing SNR MLE7007CVDBJ84S
Precision / Spindle bearing FAG B71916-E-2RSD-T-P4S-UM, Inner diameter: 80 mm | Outer diameter: 110 mm | Width: 16 mm
Precision / Spindle bearing SNR 71912.CV.DUJ74, Inner diameter: 60 mm | Outer diameter: 85 mm | Width: 13 mm
Precision / Spindle bearing SKF 708 CDGA/P4A, Inner diameter: 8 mm | Outer diameter: 22 mm | Width: 7 mm
Precision / Spindle bearing FAG HC71909-C-T-P4S-UL, Inner diameter: 45 mm | Outer diameter: 68 mm | Width: 12 mm
Precision / Spindle bearing SNR 7209.H.G1DFJ94, Inner diameter: 45 mm | Outer diameter: 85 mm | Width: 19 mm
Precision / Spindle bearing FAG B7210-C-T-P4S-UM, Inner diameter: 50 mm | Outer diameter: 90 mm | Width: 20 mm
Precision / Spindle bearing SNR 7015CVUJ74, Inner diameter: 75 mm | Outer diameter: 115 mm | Width: 20 mm