Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Precision / Spindle bearing
NSK PRCSN BEARING PAIR 7312ETDULP4
Precision / Spindle bearing RHP 7312ETDULP4, Inner diameter: 60 mm | Outer diameter: 130 mm | Width: 31 mm
Precision / Spindle bearing RHP
References
rhp:
7312ETDULP4
rubix:
101A1839
manufacturer :
7312ETDULP4 RR 5
Technical specifications
Inner diameter
60
mm
Outer diameter
130
mm
Width
31
mm
See all Specifications
Product details
Technical specifications
Product details : NSK PRCSN BEARING PAIR 7312ETDULP4
Technical specifications
Attributes
Logistic Weight
3478
g
Inner diameter
60
mm
Outer diameter
130
mm
Width
31
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
748.52
excl. VAT
/
Each
£
898.22
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Precision / Spindle bearing SNR 71905CVDUJ94, Inner diameter: 25 mm | Outer diameter: 42 mm | Width: 9 mm
Precision / Spindle bearing NSK 7207CTRDUMP3, Inner diameter: 35 mm | Outer diameter: 72 mm | Width: 17 mm
Precision / Spindle bearing SNR MLE7009CVUJ84S, Inner diameter: 45 mm | Outer diameter: 75 mm | Width: 16 mm
Precision / Spindle bearing FAG B7014-E-T-P4S-DUL, Inner diameter: 70 mm | Outer diameter: 110 mm | Width: 20 mm
Precision / Spindle bearing SNR BP45, Inner diameter: 59 mm | Outer diameter: 68 mm | Width: 24 mm
Precision / Spindle bearing SNR MLE7014HVUJ74S, Inner diameter: 70 mm | Outer diameter: 110 mm | Width: 20 mm
Precision / Spindle bearing SNR 71911.CVQ16J84, Inner diameter: 55 mm | Outer diameter: 80 mm | Width: 13 mm
Precision / Spindle bearing SNR ML71914CVUJ74S, Inner diameter: 70 mm | Outer diameter: 100 mm | Width: 16 mm
Precision / Spindle bearing NTN 7024UCG/GNP42U3G, Inner diameter: 120 mm | Outer diameter: 180 mm | Width: 28 mm
Precision / Spindle bearing SKF 7209 ACD/P4ADGA, Inner diameter: 45 mm | Outer diameter: 85 mm | Width: 19 mm
Precision / Spindle bearing SKF 7005 ACDGB/P4A, Inner diameter: 25 mm | Outer diameter: 47 mm | Width: 12 mm
Precision / Spindle bearing NSK 7916CTRDULP3, Inner diameter: 80 mm | Outer diameter: 110 mm | Width: 16 mm
Precision / Spindle bearing NSK 7904A5TRSULP3, Inner diameter: 20 mm | Outer diameter: 37 mm | Width: 9 mm
Precision / Spindle bearing SNR 7021.CV.DU.J74, Inner diameter: 105 mm | Outer diameter: 160 mm | Width: 26 mm
Precision / Spindle bearing FAG B7213-E-2RSD-T-P4S-UM, Inner diameter: 65 mm | Outer diameter: 120 mm | Width: 23 mm