Spindle bearing
Inner diameter | 80 mm |
---|---|
Outer diameter | 110 mm |
Width | 16 mm |
Logistic Weight | 363,7 g |
---|---|
Inner diameter | 80 mm |
Outer diameter | 110 mm |
Width | 16 mm |
Series | B719..-E-2RSD-T-P4S |
Cage | Plastic |
Basic static load, radial - C0r | 24000 N |
Basic dynamic load, radial - Cr | 33500 N |
Sealing | Two rubber seals |
Usually arrives within 14 working days