Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Precision / Spindle bearing
TIMKEN 3MM9313WICRDUL SPINDLE BALL BEARING
Precision / Spindle bearing Timken 3MM9313WICRDUL, Inner diameter: 65 mm | Outer diameter: 90 mm | Width: 13 mm
Precision / Spindle bearing Timken
References
timken:
3MM9313WICRDUL
rubix:
210A4505
ean:
0087796202306
Technical specifications
Inner diameter
65
mm
Outer diameter
90
mm
Width
13
mm
Product details
Technical specifications
Product details : TIMKEN 3MM9313WICRDUL SPINDLE BALL BEARING
Technical specifications
Attributes
Inner diameter
65
mm
Outer diameter
90
mm
Width
13
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
600.09
excl. VAT
/
Each
£
720.11
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Precision / Spindle bearing FAG B71911-C-T-P4S-UM, Inner diameter: 55 mm | Outer diameter: 80 mm | Width: 13 mm
Precision / Spindle bearing NSK 7212CTRDULP3, Inner diameter: 60 mm | Outer diameter: 110 mm | Width: 22 mm
Precision / Spindle bearing FAG B7207-E-T-P4S-UL, Inner diameter: 35 mm | Outer diameter: 72 mm | Width: 17 mm
Precision / Spindle bearing RHP 7306CTDULP4, Inner diameter: 30 mm | Outer diameter: 72 mm | Width: 19 mm
Precision / Spindle bearing FAG HSS71910-E-T-P4S-UL, Inner diameter: 50 mm | Outer diameter: 72 mm | Width: 12 mm
Precision / Spindle bearing NSK 7011CTRDULP3, Inner diameter: 55 mm | Outer diameter: 90 mm | Width: 18 mm
Precision / Spindle bearing FAG B71930-E-T-P4S-UM, Inner diameter: 150 mm | Outer diameter: 210 mm | Width: 28 mm
Precision / Spindle bearing FAG B71903-C-2RSD-T-P4S-UL, Inner diameter: 17 mm | Outer diameter: 30 mm | Width: 7 mm
Precision / Spindle bearing FAG B7006-C-T-P4S-DUM, Inner diameter: 30 mm | Outer diameter: 55 mm | Width: 13 mm
Precision / Spindle bearing NSK 7005A5TRDULP3, Inner diameter: 25 mm | Outer diameter: 47 mm | Width: 12 mm
Precision / Spindle bearing SKF 7210 CD/P4A, Inner diameter: 50 mm | Outer diameter: 90 mm | Width: 20 mm
Precision / Spindle bearing FAG B7006-C-2RSD-T-P4S-DUL, Inner diameter: 30 mm | Outer diameter: 55 mm | Width: 13 mm
Precision / Spindle bearing NSK 40TAC72CSUHPN7C, Inner diameter: 40 mm | Outer diameter: 72 mm | Width: 15 mm
Precision / Spindle bearing SKF 7008 CD/HCP4ADGB, Inner diameter: 40 mm | Outer diameter: 68 mm | Width: 15 mm
Precision / Spindle bearing SKF 7017 ACDGA/P4A, Inner diameter: 85 mm | Outer diameter: 130 mm | Width: 22 mm