Angular Contact Ball Bearing 7210 Series
Inner diameter | 50 mm |
---|---|
Outer diameter | 90 mm |
Width | 20 mm |
Logistics dimensions (L x W x H) | 20x90x90 mm |
---|---|
Logistic Weight | 454 g |
Inner diameter | 50 mm |
Outer diameter | 90 mm |
Width | 20 mm |
Series | 7210 |
Material | Bearing steel |
Basic static load, radial - C0r | 34000 N |
Basic dynamic load, radial - Cr | 44900 N |
Sealing | Open |
Usually arrives within 14 working days