Precision / Spindle bearing FAG B7006-C-2RSD-T-P4S-DUL, Inner diameter: 30 mm | Outer diameter: 55 mm | Width: 13 mm
Spindle bearing
See technical informationReferences
FAG:B7006-C-2RSD-T-P4S-DUL
Rubix:260A6415
Manufacturer :0385857820000
EAN:4026677529985

Product details : FAG B7006-C-2RSD-T-P4S-DUL SPINDLE BEARING
Spindle bearings B70..-C-2RSD, adjusted, in pairs or sets, contact angle α = 15°, lip seals on both sides, non-contact, restricted tolerances
Technical specifications
Attributes
| Logistic Weight | 227,18 g |
|---|---|
| Inner diameter | 30 mm |
| Outer diameter | 55 mm |
| Width | 13 mm |
| Sealing | two rubber seals |
| Series | b70..-c-2rsd-t-p4s |
| Cage | plastic |
| Basic static load, radial - C0r | 6700 N |
| Basic dynamic load, radial - Cr | 14400 N |
Show UNSPSC/ECL@SS
£ 230.80 excl. VAT
/ Each
£ 276.96 incl. VAT
- Usually arrives within 14 working days
