Deep groove ball bearing NTN 6219LLU/5K, Outer diameter: 170 mm | Width: 32 mm | Inner diameter: 95 mm
NTN - Deep Groove Ball Bearing - 6219LLU/5K
See technical informationReferences
NTN:6219LLU/5K
Rubix:204A9928
EAN:4547359005158



Product details : NTN 6219LLUCM/5K DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, contact seals on both sides
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 170x170x32 mm |
|---|---|
| Logistic Weight | 2650 g |
| Inner diameter | 95 mm |
| Outer diameter | 170 mm |
| Width | 32 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cm |
| Series | 6200 |
| Cage | steel |
| Basic static load, radial - C0r | 82000 N |
| Basic dynamic load, radial - Cr | 121000 N |
| Weight | 0.288 kg |
Show UNSPSC/ECL@SS
£ 105.08 excl. VAT
/ Each
£ 126.10 incl. VAT
- Usually arrives within 14 working days
