Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN 745A-99403 TAPERED ROLLER BEARING
Tapered roller bearing Timken 745A/742
Tapered roller bearing Timken
References
timken:
745A/742
rubix:
104A6738
ean:
0053893782317
Product details
Technical specifications
Product details : TIMKEN 745A-99403 TAPERED ROLLER BEARING
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
287.11
excl. VAT
/
Each
£
344.53
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Tapered roller bearing Timken JHM720249, Outer diameter: 160 mm | Inner diameter: 100 mm | Width: 41 mm
Tapered roller bearing NTN 4T-25578, Outer diameter: 63 mm | Inner diameter: 42.862 mm | Width: 25.4 mm
Tapered roller bearing SKF 32316, Outer diameter: 170 mm | Inner diameter: 80 mm | Width: 61.5 mm
Tapered roller bearing Timken JLM104948/JLM104910, Outer diameter: 82 mm | Inner diameter: 50 mm | Width: 21.5 mm
Tapered roller bearing Timken 390A, Outer diameter: 110 mm | Inner diameter: 63.5 mm | Width: 22 mm
Tapered roller bearing SKF 32019 X, Outer diameter: 145 mm | Inner diameter: 95 mm | Width: 32 mm
Tapered roller bearing Timken 67389, Inner diameter: 130.175 mm
Tapered roller bearing NTN 4T-495, Outer diameter: 109.5 mm | Inner diameter: 82.55 mm | Width: 29.769 mm
Tapered roller bearing Timken 780-90141, Outer diameter: 181.102 mm | Inner diameter: 101.6 mm | Width: 104.902 mm
Tapered roller bearing Timken 776/772
Tapered roller bearing Timken H 242649-90046
Tapered roller bearing Timken 565S
Tapered roller bearing Timken 36620P-20902, Outer diameter: 193.802 mm | Inner diameter: 174.244 mm | Width: 23.114 mm
Tapered roller bearing Timken 2796/2720, Outer diameter: 76.2 mm | Inner diameter: 34.93 mm | Width: 11.11 mm
Tapered roller bearing Timken HH 932132-902A7