Tapered roller bearing Timken 67389, Outer diameter: 203.2 mm | Inner diameter: 130.175 mm | Width: 46.038 mm
Tapered Roller Bearing Cone
See technical informationReferences
Timken:67389
Rubix:397A6292
Manufacturer :100030054
EAN:0053893364490


Technical specifications
| Inner diameter | 130.175 mm |
|---|---|
| Outer diameter | 203.2 mm |
| Width | 46.038 mm |
Product details : TIMKEN 67389-20024 TAPERED ROLLER BEARING CONE
Single-row tapered roller bearings are the most basic and widely used, consisting of a cone assembly and a cup. Timken patented the first in 1898 and today offers the world's widest variety in inch and metric sizes. This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the inner race assembly and the outer race. It is typically mounted in opposing pairs on a shaft.
This cone will need to be purchased with a matching cup.
This cone will need to be purchased with a matching cup.
Strengths
Single cone. One-piece pressed steel cage retains rollers on the cone and spaces them evenly. Pin type cages also available.
Applications
Vehicle front wheels; Differential and pinion configurations; Conveyor rolls; Machine tool spindles; Trailer wheels
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 46,038x164,894x164,894 mm |
|---|---|
| Logistic Weight | 3267 g |
| Packaged dimensions (D x W x H) | 197,0532x197,0532x52,4256 mm |
| Package weight | 3266,8 g |
| Inner diameter | 130.175 mm |
| Outer diameter | 203.2 mm |
| Width | 46.038 mm |
| Bearing Clearance | cn |
| Weight | 3.42 kg |
| Series | 67300 |
| Total bearing width | 92.076 mm |
| Basic static load, radial - C0r | 625000 N |
| Basic dynamic load, radial - Cr | 368000 N |
Show UNSPSC/ECL@SS
£ 438.92 excl. VAT
/ Each
£ 526.70 incl. VAT
- Delivery usually within ( 7 ) days




