Timken Tapered Roller Bearing 2700
Inner diameter | 34.93 mm |
---|---|
Outer diameter | 76.2 mm |
Width | 11.11 mm |
Logistics dimensions (L x W x H) | 25,654x55,098x55,098 mm |
---|---|
Logistic Weight | 316 g |
Packaged dimensions (D x W x H) | 33,3756x85,8012x85,8012 mm |
Inner diameter | 34.93 mm |
Outer diameter | 76.2 mm |
Width | 11.11 mm |
Bearing Clearance | CN |
Series | 2700 |
Material | Steel |
Cage | Steel |
Usually arrives within 14 working days