Tapered roller bearing Timken 36620P-20902, Outer diameter: 193.802 mm | Inner diameter: 174.244 mm | Width: 23.114 mm
Power Dense Tapered Roller Bearing Cup
See technical informationReferences
Timken:36620P-20902
Rubix:397A6900
EAN:0053893827933


Technical specifications
| Inner diameter | 174.244 mm |
|---|---|
| Outer diameter | 193.802 mm |
| Width | 23.114 mm |
Product details : TIMKEN 36620P-20902 TAPERED ROLLER BEARING CUP
At first glance, you may not be able to tell the difference between this tapered roller bearing and any other. Upon closer inspection, you’ll find Timken® fuel efficient bearings are lighter and thinner than their standard counterparts. From improved fuel economy to increased reliability, fuel efficient bearings offer exactly what you want to build a better axle system.
Strengths
Advanced tapered design results in a 30 percent reduction in power consumption and up to a two percent gain in vehicle fuel economy. Power dense design reduces bearing weight by 10-15 percent. Controlled set-up torque helps you achieve more accurate settings, resulting in the highest axle performance possible.
Applications
Light duty automotive axles
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 23,114x193,802x193,802 mm |
|---|---|
| Logistic Weight | 720 g |
| Packaged dimensions (D x W x H) | 30,3276x200,1012x200,1012 mm |
| Inner diameter | 174.244 mm |
| Outer diameter | 193.802 mm |
| Width | 23.114 mm |
| Bearing Clearance | cn |
| Weight | 2.3 kg |
| Series | ts |
| Cage | steel |
| Basic static load, radial - C0r | 394000 N |
| Basic dynamic load, radial - Cr | 196000 N |
Show UNSPSC/ECL@SS
£ 210.02 excl. VAT
/ Each
£ 252.02 incl. VAT
- Usually arrives within 14 working days