Tapered roller bearing Timken 757/752, Outer diameter: 161.925 mm | Inner diameter: 82.55 mm | Width: 47.625 mm
Tapered roller bearing Timken
See technical informationReferences
Timken:757/752
Rubix:132A4413
EAN:0053893780986


Technical specifications
| Inner diameter | 82.55 mm |
|---|---|
| Outer diameter | 161.925 mm |
| Width | 47.625 mm |
Product details : TIMKEN 757-99401 TAPERED ROLLER BEARING
Technical specifications
Attributes
| Inner diameter | 82.55 mm |
|---|---|
| Outer diameter | 161.925 mm |
| Width | 47.625 mm |
| Bearing Clearance | cn |
| Weight | 4.4 kg |
| Series | ts (tapered single) imperial |
| Reference speed | 2400 rpm |
| Limit speed | 3200 rpm |
| Total bearing width | 47.625 mm |
| Basic static load, radial - C0r | 441000 N |
| Basic dynamic load, radial - Cr | 327000 N |
Show UNSPSC/ECL@SS
£ 376.68 excl. VAT
/ Each
£ 452.02 incl. VAT
- Usually arrives within 14 working days