Tapered roller bearing NTN 4T-99600/99100, Outer diameter: 254 mm | Inner diameter: 152.4 mm | Width: 66.675 mm
NTN - Tapered Roller Bearing - 4T-99600/99100
See technical informationSee documentsReferences
NTN:4T-99600/99100
Rubix:204A7976
EAN:4547359671421




Technical specifications
| Inner diameter | 152.4 mm |
|---|---|
| Outer diameter | 254 mm |
| Width | 66.675 mm |
Documents
Product details : NTN 4T-99600/99100 TAPERED ROLLER BEARING
Tapered roller bearing, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 254x254x66,675 mm |
|---|---|
| Logistic Weight | 12872 g |
| Inner diameter | 152.4 mm |
| Outer diameter | 254 mm |
| Width | 66.675 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | ISO 355 |
| Basic static load, radial - C0r | 910000 N |
| Basic dynamic load, radial - Cr | 55000 N |
Show UNSPSC/ECL@SS
£ 369.63 excl. VAT
/ Each
£ 443.56 incl. VAT
- Delivery usually within ( 3 ) days