Tapered roller bearing NTN 4T-M236810, Outer diameter: 260.35 mm | Inner diameter: 177.8 mm | Width: 41.275 mm
NTN - Tapered Roller Bearing - 4T-M236810
See technical informationReferences
NTN:4T-M236810
Rubix:204A8403
EAN:4547359669046




Technical specifications
| Inner diameter | 177.8 mm |
|---|---|
| Outer diameter | 260.35 mm |
| Width | 41.275 mm |
Product details : NTN 4T-M236810 TAPERED ROLLER BEARING
cup
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 260,35x260,35x41,275 mm |
|---|---|
| Logistic Weight | 3022 g |
| Inner diameter | 177.8 mm |
| Outer diameter | 260.35 mm |
| Width | 41.275 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Cage | steel |
| Standard | ISO 355 |
Show UNSPSC/ECL@SS
£ 161.17 excl. VAT
/ Each
£ 193.40 incl. VAT
- Usually arrives within 14 working days