NTN - Tapered Roller Bearing - ET-33011
Inner diameter | 100 mm |
---|---|
Outer diameter | 82.7 mm |
Width | 27 mm |
Logistics dimensions (L x W x H) | 100x100x27 mm |
---|---|
Logistic Weight | 764 g |
Inner diameter | 100 mm |
Outer diameter | 82.7 mm |
Width | 27 mm |
Bearing Clearance | cn |
Series | 33000 |
Material | steel |
Cage | steel |
Reference speed | 4300 rpm |
Limit speed | 68000 rpm |
Standard | iso 355 |
Basic static load, radial - C0r | 164000 N |
Basic dynamic load, radial - Cr | 11000 N |
Usually arrives within 14 working days