Tapered roller bearing Timken HM 231149-90098, Outer diameter: 236.5375 mm | Inner diameter: 149.225 mm | Width: 131.7625 mm
Tapered roller bearing Timken
See technical informationReferences
Timken:HM 231149-90098
Rubix:396A3565
EAN:0053893525280


Technical specifications
| Inner diameter | 149.225 mm |
|---|---|
| Outer diameter | 236.5375 mm |
| Width | 131.7625 mm |
Product details : TIMKEN HM231149-90098 DOUBLE ROW TAPERED ROLLER BEARING
Technical specifications
Attributes
| Inner diameter | 149.225 mm |
|---|---|
| Outer diameter | 236.5375 mm |
| Width | 131.7625 mm |
| Bearing Clearance | cn |
| Weight | 19.6 kg |
| Cage | steel |
| Total bearing width | 131.7625 mm |
| Basic static load, radial - C0r | 1868253 N |
| Basic dynamic load, radial - Cr | 1040884 N |
Show UNSPSC/ECL@SS
£ 5,072.76 excl. VAT
/ Each
£ 6,087.31 incl. VAT
- Usually arrives within 14 working days