Tapered roller bearing NTN 4T-52618, Outer diameter: 157.162 mm | Inner diameter: 150.56 mm | Width: 26.195 mm
NTN - Tapered Roller Bearing - 4T-52618
See technical informationReferences
NTN:4T-52618
Rubix:204A7706
EAN:4547359670608




Technical specifications
| Inner diameter | 150.56 mm |
|---|---|
| Outer diameter | 157.162 mm |
| Width | 26.195 mm |
Product details : NTN 4T-52618 TAPERED ROLLER BEARING
cup
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 157,162x157,162x26,195 mm |
|---|---|
| Logistic Weight | 748 g |
| Inner diameter | 150.56 mm |
| Outer diameter | 157.162 mm |
| Width | 26.195 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | ISO 355 |
Show UNSPSC/ECL@SS
£ 33.12 excl. VAT
/ Each
£ 39.74 incl. VAT
- Usually arrives within 14 working days