Tapered roller bearing Timken JL 69345/JL69310, Outer diameter: 63 mm | Inner diameter: 38 mm | Width: 19 mm
Tapered Roller Bearing
See technical informationSee documentsReferences
Timken:JL 69345/JL69310
Rubix:104A9566
EAN:0053893780382

Documents
Product details : TIMKEN JL69345-99402 TAPERED ROLLER BEARING
Considering the performance demands placed on tapered roller bearings, it’s rather amazing how simple the basic design really is.
Applications
Automotive;Transportation;Mobile Industrial;General Industrial
Technical specifications
Attributes
| Inner diameter | 38 mm |
|---|---|
| Outer diameter | 63 mm |
| Width | 19 mm |
| Series | l69300 |
Show UNSPSC/ECL@SS
£ 59.50 excl. VAT
/ Each
£ 71.40 incl. VAT
- Usually arrives within 14 working days
