Tapered roller bearing FAG 31330-X-XL-DF-A180-230, Outer diameter: 320 mm | Inner diameter: 150 mm | Width: 164 mm
Tapered roller bearing set
See technical informationReferences
FAG:31330-X-XL-DF-A180-230
Rubix:274A6526
Manufacturer :0935701044081
EAN:4054371790301

Product details : FAG 31330-X-XL-DF-A180-230 TAPERED ROLLER BEARING SET
Tapered roller bearing set 313..-X-DF, X-arrangement
Technical specifications
Attributes
| Inner diameter | 150 mm |
|---|---|
| Outer diameter | 320 mm |
| Width | 164 mm |
| Bearing Clearance | cn |
| Series | 313 |
| Cage | steel |
| Limit speed | 2300 rpm |
| Standard | DIN 720 |
| Basic static load, radial - C0r | 2090000 N |
| Basic dynamic load, radial - Cr | 1600000 N |
Show UNSPSC/ECL@SS
£ 4,046.32 excl. VAT
/ Each
£ 4,855.58 incl. VAT
- Usually arrives within 14 working days
