Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN LM742749-99305 TAPERED ROLLER BEARING
Tapered roller bearing Timken LM 742749/LM742710-30000
Tapered roller bearing Timken
References
timken:
LM 742749/LM742710-30000
rubix:
397A4812
ean:
0053893758084
Product details
Technical specifications
Product details : TIMKEN LM742749-99305 TAPERED ROLLER BEARING
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4,632.95
excl. VAT
/
Each
£
5,559.54
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Tapered roller bearing NTN 4T-JM716649/JM716610PK, Outer diameter: 130 mm | Inner diameter: 85 mm | Width: 30 mm
Tapered roller bearing Timken 623S
Tapered roller bearing Timken 33287A
Tapered roller bearing SKF 32311, Outer diameter: 120 mm | Inner diameter: 55 mm | Width: 45.5 mm
Tapered roller bearing Timken 08125/08231B
Tapered roller bearing Timken H924045-902A2, Outer diameter: 214.313 mm | Inner diameter: 111.125 mm | Width: 115.888 mm
Tapered roller bearing Timken 492A-20024, Outer diameter: 133.35 mm | Inner diameter: 113.998 mm | Width: 22.225 mm
Tapered roller bearing Timken 543/532X, Outer diameter: 107.95 mm | Inner diameter: 40 mm | Width: 36.513 mm
Tapered roller bearing NTN 4T-A6157, Outer diameter: 39.992 mm | Inner diameter: 66.675 mm | Width: 9.525 mm
Tapered roller bearing Timken 2780/2720
Tapered roller bearing Timken 37425/37625, Outer diameter: 158.75 mm | Inner diameter: 107.95 mm | Width: 23.02 mm
Tapered roller bearing FAG 33108, Outer diameter: 75 mm | Inner diameter: 40 mm | Width: 20.5 mm
Tapered roller bearing NTN 4T-39585/39520, Outer diameter: 112.712 mm | Inner diameter: 63.5 mm | Width: 30.162 mm
Tapered roller bearing Timken LM 716449/LM716412-30000
Tapered roller bearing NTN 4T-19150/19283X, Outer diameter: 72 mm | Inner diameter: 38.1 mm | Width: 17.018 mm