Tapered roller bearing Timken 492A-20024, Outer diameter: 133.35 mm | Inner diameter: 113.998 mm | Width: 22.225 mm
Single Row - Cup
See technical informationReferences
Timken:492A-20024
Rubix:105A7430
Manufacturer :100072011
EAN:0053893043289






Technical specifications
| Inner diameter | 113.998 mm |
|---|---|
| Outer diameter | 133.35 mm |
| Width | 22.225 mm |
Product details : TIMKEN 492A-20024 TAPERED ROLLER BEARING CUP
With capacity to manage both radial and axial loads, high performance Timken tapered roller bearing components are engineered to provide the greatest durability in the most compact space.
Strengths
Both rings should be replaced at the same time to maximize reliability and life
Applications
Vehicle front wheels / Differential and pinion configurations / Conveyor rolls / Machine tool spindles / Trailer wheels
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 146,3x146,3x30,3 mm |
|---|---|
| Package weight | 422,3 g |
| Inner diameter | 113.998 mm |
| Outer diameter | 133.35 mm |
| Width | 22.225 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 51.21 excl. VAT
/ Each
£ 61.45 incl. VAT
- Delivery usually within ( 7 ) days