Tapered roller bearing NTN 4T-A6157, Outer diameter: 39.992 mm | Inner diameter: 66.675 mm | Width: 9.525 mm
NTN - Tapered Roller Bearing - 4T-A6157
See technical informationReferences
NTN:4T-A6157
Rubix:204A7987
EAN:4547359463057




Technical specifications
| Inner diameter | 66.675 mm |
|---|---|
| Outer diameter | 39.992 mm |
| Width | 9.525 mm |
Product details : NTN 4T-A6157 TAPERED ROLLER BEARING
cup
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 39,992x39,992x9,525 mm |
|---|---|
| Logistic Weight | 37 g |
| Inner diameter | 66.675 mm |
| Outer diameter | 39.992 mm |
| Width | 9.525 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | ISO 355 |
Show UNSPSC/ECL@SS
£ 7.29 excl. VAT
/ Each
£ 8.75 incl. VAT
- Usually arrives within 14 working days