Tapered roller bearing
Inner diameter | 40 mm |
---|---|
Outer diameter | 75 mm |
Width | 20.5 mm |
Logistics dimensions (L x W x H) | 28x75x75 mm |
---|---|
Logistic Weight | 517 g |
Inner diameter | 40 mm |
Outer diameter | 75 mm |
Width | 20.5 mm |
Bearing Clearance | CN |
Series | 331 |
Material | Steel |
Cage | Other |
Reference speed | 5500 rpm |
Limit speed | 9500 rpm |
Total bearing width | 26 mm |
Basic static load, radial - C0r | 103000 N |
Basic dynamic load, radial - Cr | 79000 N |
Usually arrives within 14 working days