TIMKEN 22244EJW33C4 SPHERICAL ROLLER BEARING


Spherical roller bearing Timken

References
timken:22244EJW33C4
rubix:397A1370
manufacturer :190041041
ean:0087796358904
brand logo
brand logo
Technical specifications
Inner diameter220 mm
Outer diameter400 mm
Width108 mm
See all Specifications

Product details : TIMKEN 22244EJW33C4 SPHERICAL ROLLER BEARING


Timken® high performance spherical roller bearings feature industry-leading load ratings and thermal reference speeds. High radial loads, as well as axial loads in both directions. Up to 2.5° of shaft misalignment can be accommodated.

Strengths

Enhanced surface finishes. Optimized internal geometry. Industry-leading load ratings. Nitride hardened steel cage with face slots. (W33) Standard lubrication holes and groove in outer ring.

Applications

Metals; Power Generation; Oil/Gas; Aggregate / Cement; Forest Products; Rubber / Plastics; Heavy movable structures; Large Naval (Defense & commercial); Gear boxes; Torque hubs; Wind Energy Turbines; Cranes; Textile; Mechanical Presses; Marine Gears; Printing Presses; Material Handling; Coveyance Equipment; Draglines; Power Shovels; Conveyors; Haul Truck planetaries; Excavators; Dozers; Compactors; Skid Steer loaders; Agricultural / balers; Locomotives; Rail Turbo changers; Tanks; Mobile artillery; Helicopter gear boxes

Technical specifications


Attributes
Inner diameter220 mm
Outer diameter400 mm
Width108 mm
Bearing Clearancec4
Cagesteel
Sealingopen
Show UNSPSC/ECL@SS
£ 1,210.48 excl. VAT
/ Each
£ 1,452.58 incl. VAT
  • Usually arrives within 14 working days