NSK Spherical Roller Bearing: 24084 Series
Inner diameter | 420 mm |
---|---|
Outer diameter | 620 mm |
Width | 200 mm |
Logistic Weight | 195000 g |
---|---|
Inner diameter | 420 mm |
Outer diameter | 620 mm |
Width | 200 mm |
Bearing Clearance | C3 |
Series | 24084.. |
Cage | Brass |
Reference speed | 480 rpm |
Limit speed | 480 rpm |
Basic static load, radial - C0r | 8100000 N |
Basic dynamic load, radial - Cr | 3750000 N |
Sealing | Open |
Usually arrives within 14 working days