TIMKEN 22264EMBW525C08 SPHERICAL ROLLER BEARING


Spherical roller bearing Timken

References
timken:22264EMBW525C08
rubix:397A1412
manufacturer :190032479
ean:0087796236301
brand logo
brand logo
Technical specifications
Inner diameter320 mm
Outer diameter580 mm
Width150 mm
See all Specifications

Product details : TIMKEN 22264EMBW525C08 SPHERICAL ROLLER BEARING


Timken® high performance spherical roller bearings feature industry-leading load ratings and thermal reference speeds. High radial loads, as well as axial loads in both directions. Up to 2.5° of shaft misalignment can be accommodated.

Strengths

Enhanced surface finishes. Optimized internal geometry. Industry-leading load ratings. One-piece, machined-brass, land riding, finger-type cage. (W525) Bearing inspected to certain quality control requirements. Standard lubrication holes and groove in outer ring. May have tapped lifting holes in face of outer ring to facilitate lifting and handling. Outer ring with standard lubrication holes plugged |(C08) Inner and outer ring with P5 running accuracy and high points of eccentricity marked

Applications

Metals; Power Generation; Oil/Gas; Aggregate / Cement; Forest Products; Rubber / Plastics; Heavy movable structures; Large Naval (Defense & commercial); Gear boxes; Torque hubs; Wind Energy Turbines; Cranes; Textile; Mechanical Presses; Marine Gears; Printing Presses; Material Handling; Coveyance Equipment; Draglines; Power Shovels; Conveyors; Haul Truck planetaries; Excavators; Dozers; Compactors; Skid Steer loaders; Agricultural / balers; Locomotives; Rail Turbo changers; Tanks; Mobile artillery; Helicopter gear boxes

Technical specifications


Attributes
Inner diameter320 mm
Outer diameter580 mm
Width150 mm
Bearing ClearanceCN
CageBrass
SealingOpen
Show UNSPSC/ECL@SS
£ 9,577.93 excl. VAT
/ Each
£ 11,493.52 incl. VAT
  • Usually arrives within 14 working days