References
Timken:23228EMW33C4
Rubix:105A4084
EAN:0087796244467

Product details : TIMKEN 23228EMW33C4 SPHERICAL ROLLER BEARING
Timken spherical roller bearings
Technical specifications
Attributes
| Inner diameter | 140 mm |
|---|---|
| Outer diameter | 250 mm |
| Width | 88 mm |
| Bearing Clearance | c4 |
| Cage | steel |
| Sealing | open |
| Thickness | 88 mm |
| Weight | 18.5 kg |
| Reference speed | 1700 rpm |
| Limit speed | 2610 rpm |
| Basic static load, radial - C0r | 1410000 N |
| Basic dynamic load, radial - Cr | 1090000 N |
Show UNSPSC/ECL@SS
£ 866.56 excl. VAT
/ Each
£ 1,039.87 incl. VAT
- Delivery usually within ( 7 ) days
