TIMKEN 23060EMBW509C08 SPHERICAL ROLLER BEARING


Spherical roller bearing Timken

References
timken:23060EMBW509C08
rubix:397A1728
manufacturer :190030069
ean:0087796187795
brand logo
brand logo
Technical specifications
Inner diameter300 mm
Outer diameter460 mm
Width118 mm
See all Specifications

Product details : TIMKEN 23060EMBW509C08 SPHERICAL ROLLER BEARING


Timken® high performance spherical roller bearings feature industry-leading load ratings and thermal reference speeds. High radial loads, as well as axial loads in both directions. Up to 2.5° of shaft misalignment can be accommodated.

Strengths

Enhanced surface finishes. Optimized internal geometry. Industry-leading load ratings. One-piece, machined-brass, land riding, finger-type cage. (W509) Bearing inspected to certain quality control requirements. Standard lubrication holes and groove in outer ring. Inner ring lubrication holes. May have tapped lifting holes in face of outer ring to facilitate lifting and handling . (C08) Inner and outer ring with P5 running accuracy and high points of eccentricity marked

Applications

Metals; Power Generation; Oil/Gas; Aggregate / Cement; Forest Products; Rubber / Plastics; Heavy movable structures; Large Naval (Defense & commercial); Gear boxes; Torque hubs; Wind Energy Turbines; Cranes; Textile; Mechanical Presses; Marine Gears; Printing Presses; Material Handling; Coveyance Equipment; Draglines; Power Shovels; Conveyors; Haul Truck planetaries; Excavators; Dozers; Compactors; Skid Steer loaders; Agricultural / balers; Locomotives; Rail Turbo changers; Tanks; Mobile artillery; Helicopter gear boxes

Technical specifications


Attributes
Inner diameter300 mm
Outer diameter460 mm
Width118 mm
Bearing Clearancecn
Cagebrass
Sealingopen
Show UNSPSC/ECL@SS
£ 2,791.98 excl. VAT
/ Each
£ 3,350.38 incl. VAT
  • Usually arrives within 14 working days